{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Colour selection | Metal: Pure white, aluminium silver, metal grey | |
| Height | 60 mm | |
| Width | 1,510 mm | |
| Depth | 156 mm | |
| Type of product | Cable duct |
| Article number | 974122 1800 | |
| EAN / GTIN | 2050002086357 | |
| Manufacturer/responsible person | OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de |