Rigid foam inlays empty, for tool arbors, for collets: ER11

Article no.: 970722 ER11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
47 pieces in stock

Select article variation and quantity

for collets Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tool sockets 36
Type of product Rigid foam inlay

Identification & Classification

Article number 970722 ER11
EAN / GTIN 4062406180805
Manufacturer number 970722 ER11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual collets. The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart