{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| Height without tool arbors | 60 mm | |
| Width | 598 mm | |
| Depth | 598 mm | |
| Width in units | 36 E | |
| Depth in units | 36 E | |
| Number of tool sockets | 81 | |
| Axial spacing A | 66 mm | |
| for tool shanks | VDI 20 | |
| Type of product | Drawer insert |
| Article number | 970700 VDI20 | |
| Manufacturer number | 970700 VDI20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |