{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Model | A | |
| Height | 925 mm | |
| Width | 500 mm | |
| Depth | 800 mm | |
| Footprint width | 500 mm | |
| Footprint depth | 800 mm | |
| Usable width | 452 mm | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Wheel ⌀ | 160 mm | |
| Number of carrier rails (1 level) | 3 | |
| Number of tool carriers (1 level) | 5 | |
| maximum load capacity | 400 kg | |
| Material of wheel | PU | |
| Type of product | CNC tool trolley |
| Article number | 970010 452/A | |
| Manufacturer number | 970010 452/A | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |