{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Load capacity chair | 150 kg | |
| Series | TEXON | |
| Version | with castors | |
| Seat width | 480 mm | |
| Seat depth | 455 mm | |
| Backrest height | 625 mm | |
| Type of height adjustment | Height adjustment lever | |
| Height adjustment version | Gas pressure spring | |
| Height adjustment range | 450 mm - 620 mm | |
| Safe working load | 150 kg | |
| Material of seat surface | Supertec | |
| Material of base | Aluminium matt powder coated | |
| Colour of seat material | black | |
| Base version | Roller set | |
| Synchro mechanism | yes | |
| Roller version | Safety double castors for hard floors | |
| Weight | 18 kg | |
| Standard | DIN 68877 | |
| Type of product | Swivel work chair |
| Article number | 965465 BLACK | |
| EAN / GTIN | 4099883003679 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com |