{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,000 mm | |
| Width | 1,000 mm | |
| Depth | 550 mm | |
| Usable height | 730 mm | |
| Material of roller shutter | anodised alu profiles | |
| Cabinet fronts | Roller shutter | |
| double rear panel | yes | |
| Type of product | Cabinet with shelves |
| Article number | 956380 1000 | |
| Manufacturer number | 956380 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |