{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,240 mm | |
| Footprint width | 750 mm | |
| Footprint depth | 550 mm | |
| Weight | 15 kg | |
| Type of product | Computer desk |
| Article number | 948040 S | |
| EAN / GTIN | 4062406068585 | |
| Manufacturer number | 948040 S | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |