Storage shelf, Pull-out frame width in G: 6

Article no.: 943160 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Pull-out frame width in G Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×6
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Drawer usable area in G 24×6
Material galvanised
Depth 600 mm
Width in G 6
Usable height 33 mm
Usable width 150 mm
Usable depth in G 24
Type of product Storage shelf

Identification & Classification

Article number 943160 6
EAN / GTIN 4062406586225
Manufacturer number 943160 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of galvanised sheet metal, two sides folded upwards.
Supplied with 4 GARANT easyFix cage nuts and 4 pcs. M5×12 screws for screwing into vertical pull-out frames.

Suitable for:

For upright cabinet No. 943104, 943114, 943115.

Warning:

Intended use
  • For assembly in GridLine upright cabinets with a casing depth of 700 mm using the fastenings supplied.
  • To perform the assembly work, only use the holes in the upright cabinet.
  • Multifix rail for use with Easyfix hooks and holders, open storage bins, Tool UNITS and shadowboards.
  • Perforated panel for use with Easyfix hooks and holders and other perforated panel accessories.
  • Inclined shelf suitable for mounting eForm rigid foam inlays.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Do not exceed the maximum permissible load capacity.
  • Do not sit or stand on the storage shelf or rail.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart