{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Vertical pull-out frame load capacity | 80 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Vertical pull-out frame usable height | 1,692 mm | |
| Vertical pull-out frame usable depth | 656 mm | |
| Type of product | Pull-out frame with perforated panels |
| Article number | 942192 28 | |
| EAN / GTIN | 4069515001014 | |
| Manufacturer number | 942192 28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |