Anodised aluminium tube, 3000 mm long, Type: 1

Article no.: 935810 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 3,000 mm
Pipe ⌀ 30 mm
Type of product Shelf ladder fastenings

Identification & Classification

Article number 935810 1
EAN / GTIN 4062406134259
Manufacturer number 935810 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Item No. 935810, 935811 and 935812 size R and L are required to build a ladder support rail system.
Important: An intermediate bracket is required every 1.00 m of rail.

Suitable for:

Shelf ladder No. 935800.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart