{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height including frame | 1,000 mm | |
| Usable height | 900 mm | |
| Frame depth | 80 mm | |
| Application range | Drawer/shelf combination unit | |
| Type of product | Sliding door |
| Article number | 935640 1000 | |
| EAN / GTIN | 4062406111618 | |
| Manufacturer number | 935640 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |