Auxiliary cabinet with sliding doors with raised edge, 26×20G, Height: 1025mm

Article no.: 932130 1025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1025
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Height adjustment interval: 25
  • Drawer usable area in G: 26×20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Drawer usable area in G 26×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,025 mm
Width 1,500 mm
Depth 700 mm
Width in G 60
Depth in G 28
Usable height 875 mm
Electronic locking system can be retrofitted yes
Weight 128 kg
Type of product Machine auxiliary cabinet

Identification & Classification

Article number 932130 1025
EAN / GTIN 4062406098612
Manufacturer number 932130 1025
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool auxiliary cabinet 60×28G. With sliding doors, can be locked centrally with a cylinder lock. Drawer runner mountings 26×20G and pull-out shelf runner mountings 26×20G at 25 mm intervals on both sides. No anti-tilt device.
With anti-roll lip on 3 sides and ribbed rubber mat.

Optional extras:

Suitable drawers are listed under No. 930633 and No. 930635, suitable pull-out shelves are listed under No. 930654 and No. 930656.

Colour:

Body RAL 7035 light grey, sliding doors RAL 7016 anthracite powder-coated.

Note:

Base no. 958080958086 is NOT suitable.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Anchor cabinet into floor.
  • If converting to a roller cabinet, replace the drawers with GridLine drawers with one-hand individual drawer release system.
  • Bear in mind the weight of the shell when it comes to the load capacity of the wheels and push handle.
  • Observe usable height for self configuration.
  • Can be combined with GridLine wheels and push handle item no.
  • 958480 Size 24 or 28.
  • Can be combined with GridLine cabinets of the identical depth and height.
  • Only equip with GridLine drawers with one-hand individual drawer release system.
  • After positioning it, lock the castors by applying the parking brakes.
  • Corner connecting cabinet for tool cabinets with a depth of 700 mm (28G).
  • Can be combined with GridLine cabinets of the identical depth and height.
  • For equipping with GridLine drawer insert with tool sockets.
  • Can be combined with GridLine cabinets of the identical depth and height.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not stand or sit on the roller cabinet.
  • Do not carry people.
  • Cannot be combined with wheels and push handle.
  • Do not open several drawers at once.
  • CNC auxiliary cabinet cannot be combined with wheels and push handle.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart