{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Drawer usable width × usable depth in G | 36×20G | |
| Height | 800 mm | |
| Width | 1,000 mm | |
| Depth | 600 mm | |
| Width in G | 40 | |
| Depth in G | 24 | |
| Usable height | 700 mm | |
| Usable height for drawers | 700 mm | |
| Number of drawers | 0 | |
| Number of pull-out shelves | 0 | |
| Number of doors | 0 | |
| maximum load capacity | 4,000 kg | |
| Version | for individual configuration | |
| Electronic locking system can be retrofitted | yes | |
| Weight | 42 kg | |
| Type of product | Tool cabinet body |
| Article number | 930735 800 | |
| EAN / GTIN | 4062406271688 | |
| Manufacturer number | 930735 800 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |