{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Series | Workstation | |
| Length | 1,420 mm | |
| Depth | 120 mm | |
| Lampholder length | 1,110 mm | |
| Lighting unit depth | 30 mm | |
| Power consumption | 36 W | |
| Illumination | 2,520 lm | |
| Colour temperature | 4,000 K | |
| suitable for type | 1500 | |
| LED technology | yes | |
| Non-dazzle, flicker-free | yes | |
| Power supply | Mains operated | |
| Type of product | Mounted light |
| Article number | 923602 1500 | |
| Manufacturer number | 923602 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |