{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | Workstation | |
| Height | 481 mm | |
| Width | 920 mm | |
| Depth | 25 mm | |
| suitable for type | 1000 | |
| Safe working load | 100 kg | |
| Perforated panel version | double-sided | |
| Weight | 12 kg | |
| Type of product | Perforated rear panel |
| Article number | 923021 1000 | |
| Manufacturer number | 923021 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |