{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Height adjustment interval | 50 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | Workstation | |
| Height | 200 mm | |
| Width | 40 mm | |
| Depth | 100 mm | |
| maximum load capacity | 50 kg | |
| Weight | 1.2 kg | |
| Type of product | Support column |
| Article number | 923000 200 | |
| EAN / GTIN | 4045197720498 | |
| Manufacturer number | 923000 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |