{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Height adjustment interval | 50 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,300 mm | |
| Width | 1,100 mm | |
| Width without handle | 1,000 mm | |
| Depth | 700 mm | |
| Usable height | 970 mm | |
| Suspension interval | 50 mm | |
| Number of castors with parking brake | 2 | |
| Number of castors without parking brake | 2 | |
| Wheel ⌀ | 100 mm | |
| maximum load capacity | 200 kg | |
| Material of wheels | abrasion-resistant rubber coating | |
| Weight | 32 kg | |
| Type of product | Materials supply trolley |
| Article number | 921820 1300 | |
| Manufacturer number | 921820 1300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |