Double hooks, 6 pieces, Type: 6

Article no.: 918623 6
Set price 6 Piece (BGN 95.21 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable height 43 mm
Usable depth 59 mm
Material galvanised
Configurator relevant no
Type of product Hook

Identification & Classification

Article number 918623 6
EAN / GTIN 2050002064416
Manufacturer number AG-HA
Manufacturer/responsible person VETTER Krantechnik GmbH, Kalteiche-Ring 22, 35708 HAIGER, Germany, www.vettercranes.com

Description

Version:

Adjustable double hooks galvanised, 6 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart