{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer/pull-out shelf load capacity | 40 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Cylinder lock | modular barrel | |
| Safety certificate | GS TÜV Süd | |
| Series | ToolCar roller cabinet | |
| Height | 950 mm | |
| Width | 720 mm | |
| Depth | 464 mm | |
| Drawer usable width | 530 mm | |
| Drawer usable depth | 390 mm | |
| Number of drawers | 6 | |
| Weight | 64 kg | |
| Type of product | Roller cabinet |
| Article number | 916300 6 | |
| Manufacturer number | 916300 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |