Roller cabinet with 4 pull-out trays, Number of pull-out trays: 4

Article no.: 914700 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
48 pieces in stock

Select article variation and quantity

Number of pull-out trays Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Height 910 mm
Width 660 mm
Depth 380 mm
Drawer usable width 500 mm
Drawer usable depth 295 mm
Number of pull-out trays 4
Version with roller shutters
Weight 31 kg
Type of product Roller cabinet

Identification & Classification

Article number 914700 4
EAN / GTIN 4045197892324
Manufacturer number 914700 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The stable sheet metal construction of the roller cabinet includes a rubber inlay. With dividable pull-out trays. Spacious base container for storage of large tools. Metal roller shutters to close cabinet, locked with padlock size 40.
With roller bearing wheels (2 castors, of which one with parking brake, 2 fixed wheels).

Supplied with:

Dividing material. 6 divider partitions 295 mm, 1 divider partition 500 mm.

Colour:

Two-tone powder-coated. RAL 7035 light grey combined with RAL 7016 anthracite grey.

Warning:

Intended use
  • For mobile work on site.
  • For both industrial and private use.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet. Do not carry people.
  • Do not make any unauthorised modifications.
  • Do not expose the roller cabinet to impacts.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart