Spare striking ring, Internal ⌀ / external ⌀: A10/26mm

Article no.: 884005 A10/26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Internal ⌀ / external ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 26 mm
Internal ⌀ 10 mm
Material Nylon
Type of product Slogging ring

Identification & Classification

Article number 884005 A10/26
EAN / GTIN 2050002074521
Manufacturer number 390-71510

Description

Suitable for:

Assembly / ball bearing fitting kit No. 884000.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart