{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | SGU | |
| Cross section of the slide rail | 30×15 mm | |
| Reach depth of the U-jaw | 100 mm | |
| Jaw capacity | 300 mm | |
| Throat | 140 mm | |
| Weight | 3.7 kg | |
| Type of product | Clamp |
| Article number | 861000 300 | |
| EAN / GTIN | 4008158027043 | |
| Manufacturer number | SGU30-14-10 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |