Bending tool, Radius: 2mm

Article no.: 823602 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

maximum bending height 60 mm
Radius R1 2 mm
Type of product Bending machine

Identification & Classification

Article number 823602 2
EAN / GTIN 2050001933096
Manufacturer number HBM.014.020.11

Description

Version:

Bending tool 90°.

Suitable for:

Profile bender: No. 823600 size 60

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart