Pliers wrench Joker 6004, self-adjusting, insulated to VDE, Type: XS

Article no.: 813750 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: Chromium-molybdenum steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6004 Joker XS
Jaw capacity 7 mm - 10 mm
Jaw capacity 1/4 – 3/8 in
overall length 119 mm
Material Chromium-molybdenum steel
Surface matt chrome-plated
Type of product Pliers wrench

Identification & Classification

Article number 813750 XS
EAN / GTIN 4013288221797
Manufacturer number 05020150001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

  • Covers all metric and imperial dimensions in the respective application area.
  • Automatic and stepless gripping of hexagon screws and nuts.
  • Quick and secure screw fastening without removing the wrench, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.
  • Self-adjusting open ended spanner.
  • Parallel guided, smooth jaws.
  • Practical hanging hole for storage on the workshop wall.

Individually tested tool in accordance with DIN EN IEC 60900 / VDE 0682-201. Safety is increased by the anti-slip protection at the front end of the handle. Additional protection through the sliding function for contactless and safe opening of the non-insulated jaws.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart