{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 6004 Joker XS | |
| Jaw capacity | 7 mm - 10 mm | |
| Jaw capacity | 1/4 – 3/8 in | |
| overall length | 117 mm | |
| Material | Chromium-molybdenum steel. | |
| Surface | matt chrome plated | |
| Type of product | Pliers Wrench |
| Article number | 813740 XS | |
| EAN / GTIN | 4013288216892 | |
| Manufacturer number | 05020099001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |