• The item cannot be ordered due to missing prices.

Alternative article:

Sledgehammer, Weight without handle: 4kg

Article no.: 751030 4

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 4 kg
Handle length 700 mm
Type of product Hammer

Identification & Classification

Article number 751030 4
EAN / GTIN 4016134505768
Manufacturer number 5293034000
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with shaped hickory handle.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart