{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| Jaw length | 73 mm | |
| Type of jaws | inner face roughened | |
| Jaw design | snipe-nosed, straight | |
| Standard | DIN ISO 5745 | |
| Shape | flat | |
| Handle | Multi-component covering | |
| Material | Chrome vanadium electro-steel, drop-forged and oil-hardened | |
| Surface | chrome-plated | |
| Type of product | Pipe grip pliers |
| Article number | 716600 200 | |
| EAN / GTIN | 4003773039594 | |
| Manufacturer number | 38 15 200 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |