{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Cobra®ES | |
| overall length | 250 mm | |
| Surface | chemically blacked | |
| Hexagon across flats | 36 mm | |
| Jaw capacity for pipes | 1.1/2 in | |
| Number of fine adjustment steps | 25 | |
| Standard | DIN ISO 8976 | |
| Type of jaws | extra slim | |
| Handle | plastic coated | |
| Material | Chromium vanadium steel | |
| non-sparking | no | |
| Stepped fine adjustment | yes | |
| Self-locking | yes | |
| Protection against trapping fingers | yes | |
| Type of product | Pipe wrench and water pump pliers |
| Article number | 706251 250 | |
| EAN / GTIN | 4003773061267 | |
| Manufacturer number | 87 51 250 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |