{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| for screw ⌀ | 2.1–3 mm | |
| Blade length | 80 mm | |
| overall length | 180 mm | |
| Drive profile | Pozidriv screwdriver | |
| Type of product | Screwdriver | 
| Article number | 668912 1 | |
| EAN / GTIN | 4067263113355 | |
| Manufacturer number | 668912 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |