Screwdriver for slot-head, with 2-component SwissGrip handle ESD, Blade width b: 2,5mm

Article no.: 660050 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
932 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
Blade width b 2.5 mm
electrostatic characteristic EGB/ESD
Blade designation 0
Tip thickness a 0.4 mm
Blade length 80 mm
overall length 160 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material PB Swiss Tools special alloy
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdrivers

Identification & Classification

Article number 660050 2,5
EAN / GTIN 7610733256075
Manufacturer number PB 8100.0-80 ESD

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet and oily hands. Tool handle made of conductive plastic, suitable for ESD components.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart