{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 50 cNm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±6 % | |
| Bit socket | D 6,3 | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 126 mm | |
| set torque | 0.2 Nm | |
| Torque range | 10 cNm - 50 cNm | |
| Torque range | 0.1 Nm - 0.5 Nm | |
| maximum ⌀ | 29 mm | |
| Release signalling | akustisk; haptisk | |
| Trigger principle | mechanical slip clutch | |
| Connection format | Bit holder 1/4 inch | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | without setting scale (requires torque analyser) | |
| Feedback | triggering | |
| Reversible reading | Nm | |
| Measurement process | Torque | |
| Adjustable trigger value | preset | |
| Standard | DIN EN ISO 6789 | |
| Weight | 71 g | |
| Type of product | Torque screwdriver |
| Article number | 659907 50 | |
| Manufacturer number | 659907 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |