{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | KK VDE 16 Torque 1.2-3.0 Nm | |
| maximum torque | 300 cNm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±6 % | |
| Test certificate | Manufacturer’s test certificate | |
| overall length (torque screwdriver) | 192 mm | |
| Torque range | 1.2 Nm - 3 Nm | |
| Torque range | 120 cNm - 300 cNm | |
| Scale graduation, 1 graduation = | 0.2 Nm | |
| Display | analogue | |
| Release signalling | acoustic; haptisk | |
| Trigger principle | mechanical short-travel release | |
| Connection format | exchangeable blade | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | triggering | |
| Reversible reading | cNm | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Drive profile | Slot-head screwdriver; Pozidriv screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws; Combination profile screwdriver Pozidriv/slot-head | |
| Type of product | Torque screwdriver |
| Article number | 659356 300 | |
| EAN / GTIN | 4013288229953 | |
| Manufacturer number | 05006609001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |