{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Exchangeable tool | Plug-in head | |
| Width b | 23 mm | |
| Height h | 12 mm | |
| Width across flats | 14 mm | |
| Pitch S | 25 mm | |
| Plug-in shank | 14×18 mm | |
| Tool with ratchet function | no | |
| Type of product | Ring plug-in head |
| Article number | 657892 2-14 | |
| EAN / GTIN | 4062406278090 | |
| Manufacturer number | 657892 2-14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |