{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Exchangeable tool | Plug-in head | |
| Square drive | 1/2 in | |
| Width b | 40 mm | |
| Height h | 22.5 mm | |
| Long-term rated loading | 120 Nm | |
| Pitch S | 38.5 mm | |
| Plug-in shank | 9×12 mm | |
| Ratchet reversible | yes | |
| Ratchet with ejector | yes | |
| Type of product | Ratchet |
| Article number | 657580 1-1/2 | |
| Manufacturer number | 657580 1-1/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |