Torque wrench with ratchet, maximum torque: 20N·m

Article no.: 657272 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock
1,043 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 20 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Overall length L 232 mm
Torque range 4 Nm - 20 Nm
Scale graduation, 1 graduation = 0.1 Nm
Weight 400 g
Square drive 1/4 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 166 mm
Type of product Torque Wrench

Identification & Classification

Article number 657272 20
EAN / GTIN 4045197439420
Manufacturer number 657272 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Robust torque wrench, adjustable with micrometer scale, with protection against accidental changes to the setting.
Integral ratchet to accept sockets.
Units of measure: Nm, lbfft.
With reversible ratchet and fixed square drive pin − only for right-hand tightening.

Function:

On reaching the set torque value the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For small to medium series.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±3 % of the displayed value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Warning:

Intended use
  • For controlled tightening of nuts and bolts.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Have the wrench regularly calibrated and adjusted.
  • Avoid vibration, reverse movement, shaking, impacts.

  • Reasonably foreseeable misuse
    • Do not use the wrench as an impact tool, do not throw it.
    • Do not use it for undoing screw fastenings.
    • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
    • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart