{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 20 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Torque measuring accuracy | ±4 % | |
| Exchangeable tool | Plug-in head | |
| Test certificate | Manufacturer’s test certificate | |
| Series | MANOSKOP® 730 Quick | |
| Overall length L | 179 mm | |
| Torque range | 4 Nm - 20 Nm | |
| Scale graduation, 1 graduation = | 0.5 Nm | |
| Weight | 315 g | |
| Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
| Socket for plug-in head | 9×12 mm | |
| Display | analogue | |
| Release signalling | akustisk; haptisk | |
| Trigger principle | mechanical short-travel release | |
| Connection format | for plug-in heads (rectangular socket) | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | triggering | |
| Reversible reading | Nm | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Lever length without plug-in head [l1] | 174 mm | |
| Lever length including factory calibration reference dimension [l3] | 191.5 mm | |
| Type of product | Torque Wrench |
| Article number | 657215 20L | |
| EAN / GTIN | 4018754292653 | |
| Manufacturer number | 50184002 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |