{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
                                
| maximum torque | 1,000 Nm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±3 % | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 1,600 mm | |
| Torque range | 200 Nm - 1,000 Nm | |
| Scale graduation, 1 graduation = | 1 Nm | |
| Weight | 8,000 g | |
| Square drive | 3/4 in | |
| Display | analogue | |
| Release signalling | acoustic; haptic | |
| Trigger principle | mechanical short travel release | |
| Connection format | Push-through square drive (ratchet) | |
| Measurement technology | mechanical | |
| Deflection function | no | |
| Slipper function | no | |
| Quick release/ quick-change function | no | |
| Memory pointer | no | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | acoustic signal | |
| Reversible reading | Nm; lbfft | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Type of product | Torque wrenches | 
| Article number | 656210 1000-3/4 | |
| EAN / GTIN | 4013288193261 | |
| Manufacturer number | 05075630001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |