{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 200 Nm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±3 % | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 510 mm | |
| Torque range | 40 Nm - 200 Nm | |
| Scale graduation, 1 graduation = | 1 Nm | |
| Weight | 1,543 g | |
| Square drive | 1/2 in | |
| Display | analogue | |
| Release signalling | acoustic; haptic | |
| Trigger principle | mechanical short travel release | |
| Connection format | Push-through square drive (ratchet) | |
| Measurement technology | mechanical | |
| Deflection function | no | |
| Slipper function | no | |
| Quick release/ quick-change function | no | |
| Memory pointer | no | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | acoustic signal | |
| Reversible reading | Nm; lbfft | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Type of product | Torque wrenches |
| Article number | 656200 200-1/2 | |
| EAN / GTIN | 4013288235527 | |
| Manufacturer number | 05075692001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |