Bi-hexagon socket deep, 1/2 inch, Width across flats: 10mm

Article no.: 642500 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
92 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Square drive 1/2 in
Standard DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M
⌀ drive output end 14.5 mm
Length 83 mm
Drive profile Bi-hex socket
Material Chrome alloy steel
Surface chrome-plated
with AS Drive profile. yes
Type of product Socket insert

Identification & Classification

Article number 642500 10
EAN / GTIN 4018754167678
Manufacturer number 03020010
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. Bi-hexagon with AS drive profile.

Standard:

DIN 3124-L

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart