{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 3/8 in | |
| Square drive | 1/2 in | |
| Standard | DIN 3124 | |
| ⌀ drive output end | 14.3 mm | |
| Length | 38 mm | |
| Drive profile | Bi-hex socket | |
| Material | HPQ® high performance steel | |
| Surface | chromium-plated over nickel | |
| with AS Drive profile. | yes | |
| Type of product | Socket insert |
| Article number | 642400 3/8 | |
| EAN / GTIN | 4018754007837 | |
| Manufacturer number | 03410024 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |