Reversible precision ratchet, 1/2 inch with ejector, Type: 1/2

Article no.: 640435 1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,409 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 264 mm
No. of teeth 72
Working angle 5 degrees
Material Chromium vanadium steel
Surface chrome-plated
with swivel jointed head no
with swivel head no
with ejector yes
with hammer function no
with QuickRelease no
Ratchet head can be detached from the handle no
Twist handle no
stepless pull-out no
Mounting hole at the end of the handle no
Type of product Ratchet

Identification & Classification

Article number 640435 1/2
EAN / GTIN 4062406798437
Manufacturer number 640435 1/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With ejector and reversing lever for right-hand and left-hand threads, working arc 5°.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart