• The item cannot be ordered due to missing prices.

Alternative article:

Socket set 1/2 inch square drive 22 pieces

Article no.: 638167

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 22
Square drive 1/2 in
Width across flats range, hexagon sockets 10-30 mm
Packaging Sheet metal case
Length 379 mm
Width 165 mm
Height 51 mm
Drive profile Hexagon socket; Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638167
EAN / GTIN 4045197219671
Manufacturer number 638167
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M20 and for spark plugs.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Socket single hexagon: 15 pcs. No. 642220 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30
Spark plug sockets: 2 pcs. similar to No. 642450 size 16; 20.8
T-handle: 1 pc. No. 641320
Extensions: 2 pcs. No. 641020 size 130; 255
Universal joint: 1 pc. No. 641620
Ratchet: 1 pc. No. 640220
Presented in: Sheet steel case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart