{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of pieces | 12 | |
| Square drive | 1/2 in | |
| Width across flats range, hexagon sockets | 10-24 mm | |
| Packaging | ABS plastic box | |
| Length | 348 mm | |
| Width | 170 mm | |
| Height | 45 mm | |
| Drive profile | Hexagon socket | |
| Width across flats | metric | |
| Type of product | Socket spanner |
| Article number | 637663 6 | |
| EAN / GTIN | 4045197966414 | |
| Manufacturer number | 637663 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |