{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX15 | |
| Square drive | 1/4 in | |
| Profile size A | 3.2 mm | |
| ⌀ drive end | 12 mm | |
| Length | 100 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Type of product | Socket insert |
| Article number | 631780 TX15 | |
| EAN / GTIN | 4045197382207 | |
| Manufacturer number | 631780 TX15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |