{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 1/4 in | |
| Width across flats | 6.35 mm | |
| Square drive | 1/4 in | |
| ⌀ drive output end | 9.4 mm | |
| Length | 23 mm | |
| Drive profile | Hexagon socket | |
| Type of product | Socket insert |
| Article number | 631100 1/4 | |
| Manufacturer number | A01410016 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |