Square drive insert, Type - square: 0-3,4

Article no.: 629600 0-3,4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Type - square Unit price incl. VAT

Availability

  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation R0-VKT3.4
Square 3.4 mm
Material Special steel
Surface burnished
Type of product Square drive insert

Identification & Classification

Article number 629600 0-3,4
EAN / GTIN 2050001013873
Manufacturer number 6705659
Manufacturer/responsible person Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de

Description

Material:

Special steel, through hardened.

Suitable for:

Ratchet No. 629400: Size 0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart