{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 6 mm | |
| Material | Chrome vanadium steel | |
| Stock length | 184×38 mm | |
| Drive profile | Hexagon screwdriver | |
| Retainer function | yes | |
| Surface | chrome-plated | |
| Ball point on the long arm | yes | |
| Long version | yes |
| Article number | 627130 6 | |
| Manufacturer number | 627130 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |