Screwdriver for Torx®, with 2-component SwissGrip handle ESD, Torx® profile: TX6

Article no.: 625420 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
612 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
electrostatic characteristic EGB/ESD
Blade length 50 mm
overall length 127 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Surface chrome-plated
Point black, hardened
Cap rotatable no
Ball point no
Type of product Screwdrivers

Identification & Classification

Article number 625420 TX6
EAN / GTIN 7610733255962
Manufacturer number PB 8400.6-50 ESD

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart