{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 10 mm | |
| overall length | 277 mm | |
| Blade length | 200 mm | |
| Drive profile | Hexagon socket | |
| Type of product | Socket spanner |
| Article number | 622550 10 | |
| EAN / GTIN | 4045197721662 | |
| Manufacturer number | 622550 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |