{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 9 mm | |
| overall length | 250 mm | |
| Blade length | 140 mm | |
| Drive profile | Hexagon sockets | |
| Shaped handle | ergonomic, straight | |
| Material of blade | Chrome vanadium special steel | |
| Material of handle | Haptoprene® | |
| Surface of blade | nickel-plated and chrome-plated | |
| Blade and handle can be detached | no | |
| with extension blade(s) | no | |
| Type of product | Socket spanner |
| Article number | 622150 9 | |
| EAN / GTIN | 4045197721570 | |
| Manufacturer number | 622150 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |